Shop All Selector Switches
Eaton
Non-Illum Selector Swtch, 22mm, 2 Pos, Knob
Mfr # M22M-WKV
Zoro # G6161337
original price:
$29.07
20% off
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Knob
- Action Maintained/Maintained
- Operator Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22M-WKV
- Zoro # G6161337
- UPC # 786685899220
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Product Length/Depth | 1 in |
Product Height | .5 in |
Product Width | 1 in |
Overall Width | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.78 in |
Overall Height | 1 in |
Description
Short-Handled Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Cam No Cam Needed, Standards VDE, Key Number No Key, Includes Advanced Technology and Sealing Provides Industry Leading IP66 Water Resistant Technology, 100,000 Mechanical Operations Rated Life
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1/2 in. x 6 in., GRC (876610)
- RACO Electrical Box Cover, Square, 809U (809U)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE24X24X8SSNK)
- KABLE KONTROL Cable Zip Ties 22" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT104)
- EATON Non-Illum Selector Switch, Al, 1NO, Black (M22M-WKV-K10)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-G)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WK)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WRK3-1)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (HT8JBH1D)
- EATON Non-Illuminated Selector Switch, 2P, Knob (HT8JAH3AAA5)
- ALLEN BRADLEY 2 POS ILLUMINATED 120V-AC SELECTOR SWITCH (800T-16HX2KB6AX)
- Eaton Selector Switches