Shop All Selector Switches
Eaton
Non-Illum Selector Switch, Al, 1NO, Black
Mfr # M22M-WKV-K10
Zoro # G6195427
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Knob with 60 Degrees Rotation
- Action Maintained/Maintained
- Contact Form 1NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-WKV-K10
- Zoro # G6195427
- UPC # 786685899237
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Product Height | 1 in |
Product Length/Depth | 2 in |
Product Width | 2 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2 in |
Overall Width | 2 in |
Description
Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Knob with 60 Degrees Rotation, Color Black, No Key Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Cam No Cam Required, Switch Operation @ Position A X, Switch Operation @ Position B X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 40A (783XZ5)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG32LZ20)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (LL17)
- ZORO SELECT Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62032)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WK3)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WK)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3011)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (HT8JXH1D)
- EATON Non-Illum Selector Switch, Maintained, 1NC (C22-WRS-MS1-A1-K01)
- EATON Non-Illum Selector Switch, Al, Chrome, 4A (M22M-WKV-K11)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46B 9001KA3 9001KA1)
- Eaton Switches