Shop All Selector Switches
Eaton
Non-Illum Selector Switch, A600, 1NO/1NC
Mfr # C22-WRS-MS1-A1-K11
Zoro # G6172625
original price:
$80.51
15% off
new price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Keyed, Number MS1
- Action Maintained/Maintained
- Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C22-WRS-MS1-A1-K11
- Zoro # G6172625
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Product Length/Depth | 1.17 in |
Product Width | 1.17 in |
Product Height | 3.63 in |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Keyed, Number MS1, Color Black, Left Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Polycarbonate, Bezel Color Silver, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP65, Cam No Cam, Switch Operation @ Position A X, Switch Operation @ Position B X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Toggle Switch (30484)
- EATON ProxSwitch, 30mm, Shielded, PNP, NO, 4pin (E57P-30SPN15-Q)
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3042)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3011)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 4 Pos, Knob (10250T1367)
- EATON Non-Illum Selector Switch, Knob, Blk, 22mm (C22-WRK3-K20)
- EATON Non-ill 3-pos Mom-l Mtn-r Sel Swtch Le (M22-WRK)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLKV-B)
- APPLETON ELECTRIC Switch, 2-Pole, Malleable Iron, 1Gang (EFSFR2Q)
- Eaton Switches