Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, Yellow
Mfr # E34PB4
Zoro # G5220126
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs
- Color Yellow
- Includes FDA Approved
- Bezel Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34PB4
- Zoro # G5220126
- UPC # 786680126949
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2 in |
Product Height | 2.3 in |
Product Width | 1.9 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.9 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.3 in |
Overall Depth | 2 in |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Yellow, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Includes FDA Approved, Features Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Disconnect Switch, 600V AC, NEMA 12K, 3R (SETL3)
- ADD-ON This Is A 2M St (Male) To St (Male) Yellow Duplex Riser-Rated Fiber (ADD-ST-ST-2M9SMF)
- ABB OT60F3, 3P 60A UL98 NF SW (OT60F3)
- GENERAC Smart Management Module (7000)
- EATON Mushroom Head, 30mm, Blue, Plastic (10250TB64)
- EATON Legend Plate, Square, Motor Stop, Black (HT8SP82)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5B63-71X)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Blue, Plastic (10250TC4N)
- EATON Push Button Cap, Illuminated, 30mm, White (10250TC26)
- EATON Keyed E-Stop Pushbutton Operator (M22-PVS45P)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, Incandescent (ZB5AV06)
- Eaton Switches