Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, Yellow
Mfr # E34EB4
Zoro # G5220266
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs
- Color Yellow
- Includes FDA Approved
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34EB4
- Zoro # G5220266
- UPC # 786680126543
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.9 in |
Product Height | 2 in |
Product Length/Depth | 2.2 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.8 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.1 in |
Overall Depth | 1.8 in |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Yellow, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Includes FDA Approved, Features Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- ZENITH T-Coupler In-Line Cat5/6 White (PN6ECW)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 3/4In (PLG-75RA)
- MELTRIC 03-A8001 INLET (03-A8001)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- EATON Shroud, F/30mm 10250T Mushroom Operator (10250TA6)
- EATON Cutler-Hammer Legend Plate, For Reverse, Black (10250TM38)
- EATON Legend Plate, Square, Up Off Down, Black (HT8SP54)
- EATON Miniature LED Bulb, 120 Volts, Red (E22LED120RN)
- EATON Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-1)
- EATON Legend Plate, Square, Stop, Red (HT8SP34)
- Eaton Push Buttons & Indicators