Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, White
Mfr # E34EB6
Zoro # G5270307
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs
- Color White
- Includes FDA Approved
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34EB6
- Zoro # G5270307
- UPC # 786680126567
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.8 in |
Product Height | 2 in |
Product Length/Depth | 2.2 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.8 in |
Overall Depth | 2.2 in |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color White, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Includes FDA Approved, Features Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (CR306C10400XAAAAG)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 5 PK (S506-800-R)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (A18R186NK)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK50 (123108-050)
- EATON Mechanical Push Rod, 22mm, Red (M22-DZ-R-X0)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-53)
- EATON Miniature LED Bulb, 24 Volts, Green (HT8LEDGF3)
- EATON Blanking Plug, F/30mm Push Button (10250TA7)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D12)
- EATON Miniature LED Bulb, 24 Volts, Orange (E22LED024ON)
- Eaton Switches