Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, White
Mfr # 10250T516
Zoro # G5268803
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color White
- Standards CE, CSA, FDA 3-A, UL Listed
- NEMA Rating 12, 13, 3, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T516
- Zoro # G5268803
- UPC # 786680123702
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2 in |
Product Height | 1.4 in |
Product Length/Depth | 5.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.4 in |
Overall Width | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 5.5 in |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Half Shroud Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color White, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 6 in D (CSD30166)
- MACROMATIC Time Delay Relay, 100 hr Max Time Setting (TR-6132U)
- SPRINGER CONTROLS CO ABB Illuminated Push Button, 22mm, Green, Extended Style (P9M-PLVSD)
- SCHNEIDER ELECTRIC Voltage control relay, Harmony Control Relays, 8A, 2CO, overvoltage or undervoltage detection, 15...500V AC DC, 24...240V AC DC (RM22UA33MR)
- EATON Legend Plate, Rectangular, Yellow (M22-XZK-GB99)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T10B62-1X)
- EATON Cutler-Hammer Legend Plate, Square, Start Stop, Black (10250TS47)
- EATON Padlock Attachment, F/30mm ButtonOperator (10250TA2)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T112)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- SAFETY TECHNOLOGY INTERNATIONAL 10198 Normaly Closed Contact For Some St (KIT-E10198)
- Eaton Push Button Accessories