Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, White
Mfr # 10250T106
Zoro # G5227722
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color White
- NEMA Rating 12, 13, 3, 3R, 4, 4X
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T106
- Zoro # G5227722
- UPC # 786680121630
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2.2 in |
Product Length/Depth | 1.9 in |
Product Width | 1.8 in |
Overall Height | 2.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.9 in |
Overall Width | 1.8 in |
Panel Cutout Diameter | 30 mm |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color White, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPPY Wirekit Ford Chev (40955)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- BUCHANAN Displacement Connnector, 4/0-4 AWG, Black (BTC500-4)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-BLU)
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- EATON Non-Illuminated Push Button, Red (E34GDBC2N8-1X)
- EATON Legend Plate, Square, Hand Auto, Black (HT8SP39)
- EATON Legend Plate, Square, Trip, Black (10250TS84)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J62-71X)
- EATON Illuminated Push Button, 30mm, 120VAC (HT8GBGAF7)
- EATON Legend Plate, Square, Start, Black (HT8SP33)
- Eaton Switches