Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, Orange
Mfr # E34PB8
Zoro # G5220232
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs
- Color Orange
- Includes FDA Approved
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34PB8
- Zoro # G5220232
- UPC # 786680127014
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2.1 in |
Product Height | 1.9 in |
Product Width | 1.8 in |
Overall Height | 1.9 in |
Overall Width | 1.8 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.1 in |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Orange, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Includes FDA Approved, Features Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2N-DC12)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- EATON Pilot Light Lens, 30mm, Yellow, Plastic (HT8LY)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-1X)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- EATON Legend Plate, Half Round, Down, Black (10250TM12)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- EATON Non-Illum Push Button Operator, 30mm, Red (E34EB2)
- EATON Mounting Ring, 22mm, Black (M22-GR)
- Eaton Push Buttons & Indicators