Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, Orange
Mfr # E34EB8
Zoro # G5220284
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs
- Color Orange
- Includes FDA Approved
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34EB8
- Zoro # G5220284
- UPC # 786680126581
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2 in |
Product Length/Depth | 2.20000005 in |
Product Width | 1.79999995 in |
Overall Depth | 2.2 in |
Overall Width | 1.79 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Orange, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Includes FDA Approved, Features Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- IDEAL Shrink Tubing, 0.268in ID, Black, 4ft, PK5 (46-605)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130H)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0010)
- EATON Blank Legend Plate, Half Round, Black (91000TJ36)
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DL-B)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T173)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Color: Green (M22-LED-G)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT45P)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T122)
- EATON Blank Legend Plate, White/Red or Black (HT8SP77)
- Eaton Push Buttons & Indicators