Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, Green
Mfr # E34EB3
Zoro # G5220257
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs
- Color Green
- Includes FDA Approved
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34EB3
- Zoro # G5220257
- UPC # 786680128028
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.8 in |
Product Length/Depth | 1.8 in |
Product Height | 2.1 in |
Overall Width | 1.8 in |
Overall Depth | 1.8 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.1 in |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Green, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Includes FDA Approved, Features Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAVEL SMART BYNAIR Travel Adapter Plug (NW3XR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Orange (HS359-S10-ORANGE)
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5S-WFB2)
- BRYANT Locking Device, Flanged Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, White (4715ER)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T174)
- EATON Contact Block, 1NC, 30mm (10250T51E)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ62)
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- SCHNEIDER ELECTRIC Programmable receiver with teach button (ZBRRC)
- Eaton Push Buttons & Indicators