Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, Green
Mfr # 10250T513
Zoro # G5227424
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color Green
- Bezel Material Zinc Die Cast
- Type of Operator Half Shroud Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T513
- Zoro # G5227424
- UPC # 786680123672
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2 in |
Product Width | 2 in |
Product Length/Depth | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.5 in |
Overall Height | 2 in |
Overall Width | 2 in |
Panel Cutout Diameter | 30 mm |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Half Shroud Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Green, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C407)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-1)
- PANDUIT 4" L Miniature Cable Tie Aqua PK 100 (PLT1M-C76)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T26Y)
- EATON Legend Plate, Square, Close, Black (10250TS73)
- EATON Legend Plate, Square, Up, Black (HT8SP35)
- EATON Legend Plate, Square, Man. Off Auto, Black (HT8SP68)
- EATON Contact Block, 2NC, 30mm (10250T3E)
- EATON Cutler-Hammer Legend Plate, Half Round, Reset, Black (10250TM29)
- EATON Miniature Neon Bulb, NE51H-R22,120V (28-3754)
- Eaton Push Buttons & Indicators