Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, Green
Mfr # 10250ED1164-4
Zoro # G5228054
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color Green
- Basic Material Metal
- Action Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250ED1164-4
- Zoro # G5228054
- UPC # 786680121487
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Overall Height | 1 in |
Mushroom Head Diameter | 65 mm |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 in |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 65mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Green, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12, 1 Gang, PVC (JBP1WH)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 12" - 5-Pack - Black (305124)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 230V LED+VDR M16x1.5 (7000-29161-0000000)
- EATON Contact Block, 1NC Late Open, 30mm (10250T71)
- EATON Non-Illuminated Push Button, Red (E34GDBC2N8-1X)
- EATON Mini Incandescent Bulb, 120 Volts, T3-1/4 (28-3044)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34EB2-51X)
- EATON Illuminated Emergency Stop Push Button (10250T563C53-71X)
- EATON Emergency Stop Push Button, Red (M22-PV-K01)
- SCHNEIDER ELECTRIC Legend Plate, On, White/Black and Red (ZBY2311)
- Eaton Push Buttons & Indicators