Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, Clear
Mfr # 10250ED1164
Zoro # G5228063
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color No Cap
- Basic Material Metal
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250ED1164
- Zoro # G5228063
- UPC # 786680121456
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 3.4 in |
Product Width | 2.1 in |
Product Length/Depth | 2.4 in |
Mushroom Head Diameter | 65 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.1 in |
Overall Height | 3.4 in |
Overall Depth | 2.4 in |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 65mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color No Cap, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Molded Case Circuit Breaker, ED4 Series 100A, 3 Pole, 480V AC (ED43B100)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 35A, 250V AC, Non-Indicating (NON-35)
- OMRON Relay, 8Pin, SPDT, 15A, 120VAC (LY1F-AC110/120)
- EATON Legend Plate, Manual Automatic, Black (10250TM67)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Amber, Plastic (10250TC19N)
- EATON Wrench, F/30mm Push Buttons (HT8WRENCH)
- EATON Cutler-Hammer Contact Block, 2NC, 30mm (10250T3)
- EATON Pushbutton Operator, Twist Release, Red (10250ED1043-4)
- EATON Miniature LED Bulb, 6 to 12V, White (E22LED612WN)
- EATON Miniature LED Bulb, 120 Volts, Green (HT8LEDGF7)
- Eaton Push Buttons & Indicators