Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, Black
Mfr # 10250ED1164-2
Zoro # G5228045
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color Black
- IP Rating IP65
- Bezel Material Zinc Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250ED1164-2
- Zoro # G5228045
- UPC # 786680121463
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1 in |
Product Length/Depth | 1 in |
Product Width | 1 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 65 mm |
Overall Height | 1 in |
Overall Depth | 1 in |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 65mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Black, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 20m (7700-44711-S4U2000)
- WESANCO Strut, 304, 1-5/8x3-1/4", 10 ft. (W150ST30410)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- RACO Set Screw Coupling, 1-7/8" L, 1" Conduit (3024)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB6)
- EATON Miniature Neon Bulb, NE51H-R68,240V (28-3755)
- EATON Non-Illum Push Button Operator, Black (10250T111)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-3)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8BA)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL (10250T102)
- SIEMENS Pilot Light Lens, 30mm, Blue, Plastic (52RA4S5)
- Eaton Switches