Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, 30mm, Red
Mfr # 10250ED1164-3
Zoro # G5227451
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color Red
- Standards CE, CSA, UL Listed
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250ED1164-3
- Zoro # G5227451
- UPC # 786680121470
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1 in |
Product Width | 1 in |
Product Height | 1 in |
Overall Height | 1 in |
Overall Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 1 in |
Mushroom Head Diameter | 65 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 65mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Dt Dual Relay Ivory (ONW-D-1001-DMV-N-V)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 5190 PSI (A6-753221)
- HUBBELL 15A Midget Locking Plug 2P 2W 120VAC ML-1P BK (HBL7465V)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 30mm, Green (9001K11J1G)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT45P)
- EATON Cutler-Hammer Legend Plate, Square, Up, Black (10250TS35)
- EATON Legend Plate, Square, Ready, Black (HT8SP86)
- EATON Legend Plate, Square, Fast, Black (HT8SP75)
- EATON USB Socket, Polycarbonate, 22mm (M22-USB-SA)
- EATON Pilot Light Lens, 30mm, Yellow, Plastic (HT8LY)
- SIEMENS Legend Plate, Half Round, Emerg Stop (52NL16R)
- Eaton Push Buttons & Indicators