Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, 30mm, Gray
Mfr # E34EB5
Zoro # G5220311
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs
- Color Gray
- Includes FDA Approved
- Bezel Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34EB5
- Zoro # G5220311
- UPC # 786680126550
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.8 in |
Overall Height | 2.1 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.8 in |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Gray, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Includes FDA Approved, Features Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW90YU)
- JANDORF Toggle Switch Boots (61161)
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- EATON Illuminated Emergency Stop Push Button (10250T563C53-71X)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Amber (10250TC43)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA46)
- EATON Mechanical Push Rod, 22mm, Red (M22-DZ-R-X0)
- EATON Blank Legend Plate, White/Red or Black (10250TLP77)
- EATON Legend Plate, Square, Up Down, Black (HT8SP48)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.63 in. H (9001KYG1)
- Eaton Push Button Accessories