Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, 30mm, Gray
Mfr # 10250T515
Zoro # G5227817
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color Gray
- Standards FDA
- Bezel Material Zinc Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T515
- Zoro # G5227817
- UPC # 786680123696
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 5.5 in |
Product Width | 2 in |
Product Height | 1.4 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 5.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 in |
Overall Height | 1.4 in |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Half Shroud Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Gray, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards FDA, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGA018F)
- BLUE SEA SYSTEMS Blue Sea 2408 Terminal Block 20AMP - 8 Circuit (2408)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL52CM21)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC7)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J63-71X)
- EATON Miniature LED Bulb, 60 Volts, White (E22LED060WN)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8LA)
- EATON Cutler-Hammer Legend Plate, Half Round, Open Close, Black (10250TM43)
- EATON Cutler-Hammer Legend Plate, Square, Reset, Black (10250TS29)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T122-53)
- APPLETON ELECTRIC Legend Plate, Start, White/Black (LNPSTQ)
- Eaton Push Buttons & Indicators