Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, 30mm, Blue
Mfr # E34EB7
Zoro # G5220327
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs
- Color Blue
- Includes FDA Approved
- Action Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34EB7
- Zoro # G5220327
- UPC # 786680126574
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Overall Height | 2 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.2 in |
Overall Width | 1.8 in |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Blue, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Includes FDA Approved, Features Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 2 In., 90 Deg (3428)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 452sq ft, White (CM PDT 9)
- WIREMOLD Telephone Outlet Box, Gray, Steel (1546T)
- EATON Pilot Light Lens, 30mm, Red, Plastic (E34H2)
- EATON Illuminated Push Button, 30mm, 1NO (10250T476C43-53)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T122)
- EATON Cutler-Hammer Legend Plate, Square, Stop, Red (10250TS34)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- EATON Non-Illum Push Button Operator, Black (10250T171)
- EATON Cutler-Hammer Legend Plate, Half Round, Forward, Black (10250TM15)
- Eaton Push Buttons & Indicators