Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, 30mm, Blue
Mfr # 10250T518
Zoro # G5228002
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color Blue
- Type of Operator Half Shroud Button
- Action Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T518
- Zoro # G5228002
- UPC # 786680123719
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.4 in |
Product Length/Depth | 5.5 in |
Product Width | 2 in |
Overall Width | 2 in |
Overall Depth | 5.5 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.4 in |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Half Shroud Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Blue, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards FDA, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, X Body, 3/4" Hub (OX-2)
- TRITON PRODUCTS 4" Long Heavy-Duty Black Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04BK)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, Z Curve (M9F44170)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 100ft (N105-100-GY)
- EATON Cutler-Hammer Legend Plate, Square, Stop, Red (10250TS34)
- EATON ASI Comm Flush Mounting, 22mm, Black (M22-ASI)
- EATON Non-Illum Push Button Operator, Yellow (10250T124)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T476)
- EATON Legend Plate, Square, Fast, Black (HT8SP75)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGL)
- Eaton Switches