Shop All Push Button Accessories
Eaton
Non-Illum Push Button Operator, 30mm, Blue
Mfr # 10250T118
Zoro # G5227871
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color Blue
- Basic Material Metal
- Bezel Material Zinc Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T118
- Zoro # G5227871
- UPC # 786680121746
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2.2 in |
Product Width | 1.9 in |
Product Length/Depth | 2 in |
Overall Width | 1.9 in |
Overall Depth | 2 in |
Overall Height | 2.2 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Blue, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 25A, 250V AC, 20kA DC (BP/FRN-R-25)
- RACO Reducing Bushing, 2" to 1/2" Conduit Size (1152)
- TRIPP LITE Surge, Isobar, 6 Outlet, 6ft cord, 2850J, Tel (ISOBAR6DBS)
- EATON Miniature Neon Bulb, NE51H-R22,120V (28-3754)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T111-2)
- EATON Legend Plate, Square, Start, Black (HT8SP33)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T122)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8LG)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T32R)
- SCHNEIDER ELECTRIC Push Button Cap, 30mm, Black (9001T8BK)
- Eaton Switches