Shop All Push Button Switches
Eaton
Non-ill Mom Pb Sil-bzl Flat Red, 22.5 mm, Red
Mfr # M22-D-R-X0
Zoro # G3634098
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- NEMA Rating 4X
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-D-R-X0
- Zoro # G3634098
- UPC # 786685275925
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 2 in |
Product Height | 1 in |
Product Length/Depth | 2 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1 in |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2 in |
Description
Flush Push Button, 22.5 mm, Momentary, Head Material Plastic, Bezel Material Silver, Color Red, NEMA Rating 4X, IP Rating IP67, IP69K, Legend O, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQD Series 35A, 3 Pole, 480V AC (BQD335)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 2 feet long, NEMA 3R (RDB62)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (PN05F11V)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- EATON Ill Mtn Pb Sil-bzl Extd Red, 22.5 mm, Amber (M22-DRLH-A)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8FBRABF7)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K11)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8AARAB)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-X0-K01)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRF7)
- EATON Push Button operator, 22 mm, Red (M22M-D-R)
- Eaton Switches