Shop All Push Button Switches
Eaton
Non-ill Mom Pb Guarded Extd Red 1no
Mfr # M22-WJ4-2P
Zoro # G3635279
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Bezel Silver
- Bezel Material Silver
- Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-WJ4-2P
- Zoro # G3635279
- UPC # 786685275222
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 3.45 IN |
Product Width | 1.18 IN |
Product Length/Depth | 1.46 IN |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Overall Depth | 2.77 in |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Description
Joystick Operator, Joystick Material Plastic, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSIVE MARKETING PRODUCTS Swingout Mount, AM175 (AM175)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B261BD)
- NVENT HOFFMAN Feed-Through Wireway, 4 ft., 4inWx4inH (F44W48)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-D4-S-X7)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8GDRF7)
- EATON Flush Push Button, Black, Green, Red, 22mm (M22-DR-X-SRG)
- EATON Push Button operator, 22 mm, Green (M22M-D-G)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (E34EX706B)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (HT8ABHAB)
- SECURITRON Push to Exit Button, DPST, Surface Mounted (PB3ER)
- Eaton Switches