Shop All Selector Switches
Eaton
Non-ill 3-pos Mtn Sel Swtch Lever Style
Mfr # M22-WKV-K22
Zoro # G3631709
original price:
$69.57
25% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Contact Form 2NO/2NC
- Action Maintained/Maintained
- Operator Head Material Plastic
- Cam No Cam Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-WKV-K22
- Zoro # G3631709
- UPC # 786685426105
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.18 in |
Product Height | 2.83 in |
Product Length/Depth | 1.46 in |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.76 in |
Description
Selector Switch, Maintained/Maintained Action, 2NO/2NC Contact Form, Operator Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Cam No Cam Required, Standards BV, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTCE009B10T)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 7A, 125V AC, 200A at 125V AC, 5 PK (GMC-7-R)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (MNG10-14FLX)
- SQUARE D Molded Case Circuit Breaker, QDL Series 200A, 3 Pole, 240V AC (QDL32200)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-DRL-W-K20-W)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 4 Pos, Knob (10250T1367)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (M22M-WRS-A1)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLK-R)
- EATON M22-wrs/k11 Complete Device Front W Rem (M22-WRK-K10)
- EATON Non-ill 2-position V-pos Mtn Sel Swtch (M22-W)
- EATON Non-Illum Selector Switch, Maintained, 1NC (C22-WRS-MS1-A1-K01)
- Eaton Switches