Shop All Selector Switches
Eaton
Non-ill 3-pos Mtn Sel Swtch Lever Style
Mfr # M22-WKV-K12
Zoro # G3632059
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Action Maintained/Maintained
- Contact Form 1NO/2NC
- Cam No Cam Required
- Operator Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-WKV-K12
- Zoro # G3632059
- UPC # 786685281742
- Country of Origin United States
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.18 in |
Product Height | 3.86 in |
Product Length/Depth | 1.46 in |
Overall Depth | 2.76 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Width | 2 in |
Description
Selector Switch, Maintained/Maintained Action, 1NO/2NC Contact Form, Operator Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Cam No Cam Required, Standards BV, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Fuse Block Holds 4 Blade Fuses, 85668 (85668)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (M14BCK)
- KLEIN TOOLS Modular Data Plugs, RJ45-CAT5e, 10-Pack (VDV826-628)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- EATON Non-Illuminated Selector Switch, 3P, Knob (HT8JBH1DAA5)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K11)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WRK3)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (HT8JDH3A)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 4 Pos, Knob (10250T1367)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AAA5)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-DRP-R-K01)
- Eaton Switches