Shop All Selector Switches
Eaton
Non-ill 3-pos Mom Sel Swtch Lever Style
Mfr # M22-K02SMC10
Zoro # G3633002
product price: $43.69
/ea
Sold in multiples of 10 for $436.90
$436.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Series M22
- Certifications CCC Marked
- Product Length/Depth 1.17 in
- Operating Cycles 100,000 operations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-K02SMC10
- Zoro # G3633002
- UPC # 786685281438
- Country of Origin United States
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.17 in |
Product Width | 1.17 in |
Product Height | 1.06 in |
Details
Item | Contact Block |
Series | M22 |
Certifications | CCC Marked |
Operating Cycles | 100,000 operations |
Number Of Positions | 2 |
Environmental rating | IP66, NEMA 4X, NEMA 13 |
Bezel | Silver |
Button color | Black |
Actuator | Knob |
Actuator function | Maintained V position |
Type | Selector switch |
Illumination | Non-illuminated |
Compliances | GoST-R |
Contact Configuration | SMCB, 2 NC |
Product Name | Eaton M22 pushbutton contact block |
Description
Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW3465)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- ROMEX 8 AWG 3 Conductor Nonmetallic Building Cable 600V 25 ft. GY (147835)
- SIGMA 14348 2 Gang Gray GFCI (3460391)
- EATON Non-Illuminated Selectr Switch, 4A, 250VAC (C22-WRKV-K01)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JYH1DF1Q1)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (M22M-WS)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (10250T1371)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AAA5)
- EATON Switch Knob, Extended Lever, Blue, 30mm (10250TLL)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS52K5)
- Eaton Selector Switches