Shop All Selector Switches
Eaton
Non-ill 2-pos Mtn Sel Swtch Lever Style
Mfr # M22-WRK3-K22
Zoro # G3631429
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Action Maintained/Maintained/Maintained
- Contact Form 2NO/2NC
- Cam No Cam Required
- Operator Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-WRK3-K22
- Zoro # G3631429
- UPC # 786685281681
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.46 in |
Product Width | 1.18 in |
Product Height | 3.86 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 in |
Overall Depth | 2.76 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1 in |
Description
Selector Switch, Maintained/Maintained/Maintained Action, 2NO/2NC Contact Form, Operator Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Cam No Cam Required, Standards BV, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 25A, Rotary, Frame D (XTPR025DC1)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1002-50)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle, 3P 15A 250V - NEMA L6-15R (YGP030F)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 7A, 600V AC, Non-Indicating (KLDR007)
- EATON Switch Knob, Extended Lever, Yellow, 30mm (10250TLY)
- EATON Non-Illum Selector Switch, Al, Knob, 22mm (M22M-WRK3-K20)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1322)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1342)
- EATON Non-ill 2-position V-pos Mtn Sel Swtch (M22-W)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3033)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K11)
- Eaton Switches