Shop All Selector Switches
Eaton
Non-ill 2-pos Mom Sel Swtch Lever Style
Mfr # M22M-R4K7-RH
Zoro # G3632768
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- IP Rating IP67, IP69K
- Series M22
- Product Length/Depth 1.17 in
- Button color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-R4K7-RH
- Zoro # G3632768
- UPC # 786685281421
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.17 in |
Product Height | 1 in |
Product Width | 1.17 in |
Overall Height | 1.5 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 7 in |
Overall Width | 5 in |
Description
Potentiometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (887)
- TR INDUSTRIAL 8.9 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88502)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Blue, PVC Insulation (C2040A.12.07)
- ZORO SELECT Strut Chan, 4 ft. L, Solid, Aluminum, 12 ga. (FS-200 AL 48.00)
- EATON Non-Illum Selector Switch, 2NO, No Key, 3P (C22-WK3-K20)
- EATON Non-Illuminated Selector Switch, 2P, 10A (HT8JNH3AA5)
- EATON Non-Illuminated Selector Switch, IP65, Blk (HT8JXH1DAA5)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLKV-G)
- EATON Non-Illuminated Selectr Switch, A600/P600 (HT8JCH8EF1Q1)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K10)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Yellow (ZB5AK1253)
- Eaton Selector Switches