Shop All Switch Accessories
Eaton
Neutral Block, 200A
Mfr # DG200NK
Zoro # G8817846
product price: $145.60
/ea
Free Shipping & Returns
$145.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Steel
- For Use With DG-Series, DH-Series
- Voltage 120/240/480/600V AC
- Height 3.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG200NK
- Zoro # G8817846
- UPC # 782113213583
- Country of Origin United States
- Category Switch Accessories
Dimensions
Height | 3.83 in |
Width | 4.03 in |
Depth | 2.53 in |
For Disconnect Switch Size | 200 A |
Product Height | 3.828 in |
Product Length/Depth | 2.527 in |
Product Width | 4.03 in |
Description
Neutral Assembly, Compatible with Grainger Part Number 32UJ70, 32UJ71, 32UJ72, 32UJ73, Compatible with Manufacturer Model Number DH364FGK, DH364FRK, DH364UGK, DH364URK, Current Rating 200 A, Depth 2.53 in, Duty Standard, Environment Indoor/Outdoor, For Disconnect Switch Size 200 A, For Fuse Class Class H, Class R, For Use With DG-Series, DH-Series, Height 3.83 in, Material Steel, Maximum Voltage 600V AC, Mounting Mechanism Mounting Hardware, Product Type Neutral Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-1A17D8-057)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- 3M 12-10 AWG Nylon Block Fork Terminal #6 Stud PK500 (MNG10-6FBK)
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, 40A, MT212 Track Included (PSMN40A)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Nylon, 12.12 In L (E50KL556)
- EATON Lamp Module, Green (M22-FLED-G)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL539)
- EATON Neutral Block, 100A (DH100NK)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 5.5 In L (E50KL202)
- EATON Cutler-Hammer Ground Lug, 120/240VAC/250/VDC, 30-100A (DG030GB)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL538)
- Eaton Switches