Shop All Switch Accessories
Eaton
Neutral Block, 100A
Mfr # DH100NK
Zoro # G8817837
Free Shipping & Returns
$140.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Neutral kit
- Material Steel
- For Use With DH-Series
- Voltage 240/480/600V AC
- Height 7.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DH100NK
- Zoro # G8817837
- UPC # 782113253268
- Country of Origin United States
- Category Switch Accessories
Dimensions
Height | 7.62 in |
Width | 1.62 in |
Depth | 3 in |
For Disconnect Switch Size | 100 A |
Product Length/Depth | 3 in |
Product Width | 1.624 in |
Product Height | 7.623 in |
Description
Neutral Assembly, Compatible with Grainger Part Number 32UJ66, 32UJ67, 32UJ68, 32UJ69, Compatible with Manufacturer Model Number DH363FGK, DH363FRK, DH363UGK, DH363URK, Current Rating 100 A, Depth 3 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Disconnect Switch Size 100 A, For Fuse Class Class H, Class R, For Use With DH-Series, Height 7.62 in, Material Steel, Maximum Voltage 600V AC, Mounting Mechanism Mounting Hardware, Product Type Neutral Kit, Standards UL 98 Rated, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5352W)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR25030-3S)
- SIEMENS Control Module 6SL30401MA000AA0 (6SL3040-1MA00-0AA0)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4 Wire, 30 Amps, 125/250V, NEMA L14-30R (YGA025F)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 12 In Arm L (E50KL226)
- EATON Limit Switch Arm, Rod Operator, 5.5 In W (E50KL142)
- EATON Lamp Module, Green (M22-FLED-G)
- EATON Neutral Kit, 120/240VAC, 60-100A (DG100NB)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL31)
- EATON Lamp Module, LED, Red, 22mm (M22-CLED-R)
- LINEMASTER Switch, Foot, Guard (522-B12)
- Eaton Switches