Shop All Current Transformers
Eaton
NEUTRAL 160:0.06 CURRENT TRANSFORMER
Mfr # CTF160
Zoro # G311672160
Free Shipping & Returns
$1,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 7.9 in
- For Use With For LSG and LSIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CTF160
- Zoro # G311672160
- Country of Origin Unknown
- Category Current Transformers
Dimensions
Overall Depth | 7.9 in |
Details
Item - Transformer | Neutral Current Transformer |
For Use With | For LSG and LSIG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1008CHNFSS)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-6B)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- SHRINK-KON Shrink Tubing, 0.51in ID, Black, 6in, PK25 (HS12-6L)
- EATON Sensor 600V-Ac Current Transformer (151D995G06)
- CROMPTON Current Transformer, 0 to 2000A, 0 to 5A (100-202)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- SQUARE D Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT022)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- GE Current Transformer, 0 to 400A, 0 to 5A (JKM-3 753X040039)
- ZORO SELECT Solid Core Current Transformer, 0 to 150A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G461)
- Eaton Power Distribution