Shop All NEMA Fusible Combination Starters
Eaton
NEMA Fusible Str, Size 5,120V Coil, 4X Enc
Mfr # ECN1654AAK-R63/G
Zoro # G2162539
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$18,343.99
Free 30-Day Returns
Key Features
- NEMA Size 5
- Amps AC 270
- Max. Motor Voltage 250V AC
- Coil Volts 110/120V AC
- Fuse Clip Type RK5-250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ECN1654AAK-R63/G
- Zoro # G2162539
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 5 |
Description
NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 270 A, Horsepower @ Three Phase - 600V AC 200 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size 5, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 75 hp, Control Transformer Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Switch, Al, 1NO, Black (M22M-WKV-K10)
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, C Curve (5SY41017)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-700-L)
- ZORO SELECT Channel Flat Plate, Silver (V351EG)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801EJB-R63/B)
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 3R Enc (ECN1822CJE-R63/D)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN16A4AAC-R63/CL30)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801ECB-R63/B)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CCC-R63/B)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821BJD-R63/D)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN1604AAC-R63/B)
- Eaton NEMA Fusible Combination Starters