Shop All NEMA Fusible Combination Starters
Eaton
NEMA Fusible Str, Size 4,480V Coil, 12 Enc
Mfr # ECN1648CAJ-R63/F
Zoro # G9881155
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,104.99
Free 30-Day Returns
Key Features
- NEMA Size 4
- Amps AC 135
- Max. Motor Voltage 600V AC
- Coil Volts 440/460V AC
- Fuse Clip Type RK1-600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ECN1648CAJ-R63/F
- Zoro # G9881155
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 4 |
Overall Height | 32.36 in |
Overall Width | 20.5 in |
Overall Depth | 8.44 in |
Description
NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 135 A, Horsepower @ Three Phase - 600V AC 100 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 4, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 40 hp, Control Transformer Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 5ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 60.00)
- KILLARK Union, Size 1 1/2 In (UNY5)
- AMPHENOL M804 2C 216 PIN PLUG OM (2M80400106ZNU82PA)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20A-IV-03)
- EATON NEMA Fusible Str, Size 2,120V Coil, 4X Enc (ECN1624AAE-R63/D)
- EATON NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802ECB-R63/B)
- EATON Cutler-Hammer NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811EJB-R63/C)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821BJD-R63/D)
- EATON NEMA Fusible Str, Size 3,120V Coil, 1 Enc (ECN1631AAG-R63/E)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812EJB-R63/C)
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821CJE-R63/D)
- Eaton Motor Controls