Shop All NEMA Fusible Combination Starters
Eaton
NEMA Fusible Str, Size 4,120V Coil, 3R Enc
Mfr # ECN1642AAJ-R63/F
Zoro # G9881234
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,242.99
Free 30-Day Returns
Key Features
- NEMA Size 4
- Amps AC 135
- Max. Motor Voltage 600V AC
- Coil Volts 110/120V AC
- Fuse Clip Type RK1-600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ECN1642AAJ-R63/F
- Zoro # G9881234
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 4 |
Overall Height | 13 in |
Overall Depth | 39 in |
Overall Width | 31 in |
Description
NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 135 A, Horsepower @ Three Phase - 600V AC 100 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 4, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 40 hp, Control Transformer Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CLAMP GROUNDING ROD 1/2"" (49162)
- CRYDOM Solid State Relay, 90 to 280VAC, 10A (A2410)
- BLACKBURN Split-Bolt Connector, 8 sol to 3 sol (3H)
- FLEX-STRUT Corner Connection, 8-Hole, 2-Way (FS-5523 E/G)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN16A4AAC-R63/CL30)
- EATON NEMA Fusible Str, Size 2,120V Coil, 3R Enc (ECN1822BCD-R63/D)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CCC-R63/B)
- EATON NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802ECB-R63/B)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CJC-R63/B)
- Eaton Starters