Shop All NEMA Fusible Combination Starters
Eaton
NEMA Fusible Str, Size 3,575V Coil, 1 Enc
Mfr # ECN1631DAG-R63/EL30
Zoro # G6367182
product price: $3,142.99
/ea
Free Shipping & Returns
$3,142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Size 0
- Amps AC 90
- Max. Motor Voltage 600V AC
- Coil Volts 550/575V AC
- Fuse Clip Type RK1-600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECN1631DAG-R63/EL30
- Zoro # G6367182
- UPC # 094723415852
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 0 |
Description
NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 90 A, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 0, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 25 hp, Control Transformer Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, D Curve (M9F23220)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-5-8)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 18 AWG, 2.5 Lbs, 497' Length, 0.0428" Diameter, Natural (18H2002.5)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN16A4AAC-R63/CL30)
- EATON Cutler-Hammer NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802CJC-R63/B)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812EJB-R63/C)
- EATON Cutler-Hammer NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CJC-R63/C)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821BJD-R63/D)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN1604AAC-R63/B)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812CJC-R63/C)
- Eaton Starters