Shop All NEMA Fusible Combination Starters
Eaton
NEMA Fusible Str, Size 3,480V Coil, 12 Enc
Mfr # ECN1638CAG-R63/EL30
Zoro # G6367295
product price: $3,221.99
/ea
Free Shipping & Returns
$3,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 1
- Amps AC 90
- Max. Motor Voltage 600V AC
- Coil Volts 440/460V AC
- Fuse Clip Type RK1-600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECN1638CAG-R63/EL30
- Zoro # G6367295
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 1 |
Overall Height | 32.36 in |
Overall Width | 20.5 in |
Overall Depth | 8.44 in |
Description
NEMA Combination Starter, Coil Voltage 208V AC, Current AC 90 A, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 25 hp, Control Transformer Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A30QS Series, 500A, Fast-Acting, 300V AC, Bolt-On (A30QS500-4)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Yellow (HBL300FY)
- HALEX Connector Flex/Box Cable 3/8In (05803B)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD4PA24)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821BJD-R63/D)
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 3R Enc (ECN1822CJE-R63/D)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801ECB-R63/B)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN1604AAC-R63/B)
- EATON NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802ECB-R63/B)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN16A4AAC-R63/CL30)
- EATON Cutler-Hammer NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802CJC-R63/B)
- Eaton NEMA Fusible Combination Starters