Shop All NEMA Fusible Combination Starters
Eaton
NEMA Fusible Str, Size 3,240V Coil, 1 Enc
Mfr # ECN1631BAF-R63/E
Zoro # G6367155
product price: $3,191.99
/ea
Free Shipping & Returns
$3,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 3
- Amps AC 90
- Max. Motor Voltage 250V AC
- Coil Volts 220/240V AC
- Fuse Clip Type RK5-250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECN1631BAF-R63/E
- Zoro # G6367155
- UPC # 094723414664
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 3 |
Overall Depth | 34.4 in |
Overall Height | 13.2 in |
Overall Width | 22.7 in |
Description
NEMA Combination Starter, Coil Voltage 220/240V AC, Current AC 90 A, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 3, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 25 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided SleevIng, 0.125 In., 100 ft., Black (CCP0.13BK)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V4)
- FESTO Proximity Sensor SMT-10M-PS-24V-E-2, 5-L-OE (SMT-10M-PS-24V-E-2,5-L-OE)
- SLIDERBOX Wall - Switch/Receptacle, 1 Gang, PVC, Wall - Switch/Receptacle (SB-1)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CJC-R63/B)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812CJC-R63/C)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801EJB-R63/B)
- EATON NEMA Fusible Str, Size 2,120V Coil, 3R Enc (ECN1822BCD-R63/D)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN1604AAC-R63/B)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812CCC-R63/C)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 1 Enc (8538SDG14V02S)
- Eaton Motor Controls