Shop All NEMA Fusible Combination Starters
Eaton
NEMA Fusible Str, Size 3,208V Coil, 12 Enc
Mfr # ECN1638EAF-R63/E
Zoro # G6367261
product price: $3,320.99
/ea
Free Shipping & Returns
$3,320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 3
- Amps AC 90
- Max. Motor Voltage 250V AC
- Coil Volts 208V AC
- Fuse Clip Type RK5-250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECN1638EAF-R63/E
- Zoro # G6367261
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 3 |
Description
NEMA Combination Starter, Coil Voltage 208V AC, Current AC 90 A, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 3, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 25 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1063)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX5)
- SCHNEIDER ELECTRIC Replacement Rotary Handle, Black (VLSHA7)
- SCHNEIDER ELECTRIC Front Module, 3.5 in. Screen Module, 24VDC (HMIS65)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN16A4AAC-R63/CL30)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821CJE-R63/D)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821BJD-R63/D)
- EATON NEMA Fusible Str, Size 2,120V Coil, 4X Enc (ECN1624AAE-R63/D)
- EATON Cutler-Hammer NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811EJB-R63/C)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812EJB-R63/C)
- Eaton Starters