Shop All NEMA Fusible Combination Starters
Eaton
NEMA Fusible Str, Size 3,120V Coil, 3R Enc
Mfr # ECN1632AAG-R63/E
Zoro # G6367225
product price: $3,295.99
/ea
Free Shipping & Returns
$3,295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 3
- Amps AC 90
- Max. Motor Voltage 600V AC
- Coil Volts 110/120V AC
- Fuse Clip Type RK1-600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECN1632AAG-R63/E
- Zoro # G6367225
- UPC # 786685453323
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 3 |
Width | 22.7 IN |
Height | 13.2 IN |
Length | 34.4 IN |
Size | NEMA size 3 |
Overall Depth | 34.4 in |
Overall Height | 13.2 in |
Overall Width | 22.7 in |
Description
NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 90 A, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 3, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 25 hp, Control Transformer Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (111SM2-T)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L, Series: 5600 (5602-24-00)
- PFLITSCH M20x1.5/BG/PA/TPE/14.0/ST/15 (BG820MS)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Locking Male Plug with UL, C-UL Approval in Orange (ASL1620P)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801ECB-R63/B)
- EATON NEMA Fusible Str, Size 1,575V Coil, 12 Enc (ECN1618DAC-R63/CL30)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- EATON NEMA Fusible Str, Size 3,120V Coil, 1 Enc (ECN1631AAG-R63/E)
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821CJE-R63/D)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801EJB-R63/B)
- EATON NEMA Fusible Str, Size 2,120V Coil, 3R Enc (ECN1822BCD-R63/D)
- Eaton Motor Controls