Shop All NEMA Fusible Combination Starters
Eaton
NEMA Fusible Str, Size 3,120V Coil, 1 Enc
Mfr # ECN1631AAG-R63/E
Zoro # G6367164
Free Shipping & Returns
$3,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 3
- Amps AC 90
- Max. Motor Voltage 600V AC
- Coil Volts 110/120V AC
- Fuse Clip Type RK1-600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ECN1631AAG-R63/E
- Zoro # G6367164
- UPC # 094723415043
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 3 |
Overall Width | 22.7 in |
Overall Height | 13.2 in |
Overall Depth | 34.4 in |
Description
NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 90 A, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 3, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 25 hp, Control Transformer Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 10 to 800A Amp Range, 125V AC/80V DC Volt Rating (4164)
- GROTE 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2334)
- 3M Twist On Wire Connector, 18-12 AWG, PK750 (T/R+Jug)
- TECHFLEX SleevIng, 0.500 In., 4 ft. L, Silver (T6F0.50SV)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CCC-R63/B)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN1604AAC-R63/B)
- EATON NEMA Fusible Str, Size 2,120V Coil, 4X Enc (ECN1624AAE-R63/D)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN16A4AAC-R63/CL30)
- EATON NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802EJB-R63/B)
- EATON Cutler-Hammer NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802CJC-R63/B)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 1 Enc (8538SBG13V02S)
- Eaton Starters