Shop All NEMA Fusible Combination Starters
Eaton
NEMA Fusible Str, Size 2,575V Coil, 1 Enc
Mfr # ECN1621DAE-R63/DL30
Zoro # G6367006
product price: $2,127.99
/ea
Free Shipping & Returns
$2,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 0
- Amps AC 45
- Max. Motor Voltage 600V AC
- Coil Volts 550/575V AC
- Fuse Clip Type RK1-600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECN1621DAE-R63/DL30
- Zoro # G6367006
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 0 |
Description
NEMA Combination Starter, Coil Voltage 208V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 0, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp, Control Transformer Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA500)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF45-75-A)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG16X12X6NK)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 40A, 250V AC, Non-Indicating (LPN-RK-40SP)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN16A4AAC-R63/CL30)
- EATON NEMA Fusible Str, Size 2,120V Coil, 3R Enc (ECN1822BCD-R63/D)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN1604AAC-R63/B)
- EATON NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802EJB-R63/B)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821CJE-R63/D)
- EATON NEMA Fusible Str, Size 2,120V Coil, 4X Enc (ECN1624AAE-R63/D)
- Eaton Starters