Shop All NEMA Fusible Combination Starters
Eaton
NEMA Fusible Str, Size 2,240V Coil, 3R Enc
Mfr # ECN1622BAD-R63/D
Zoro # G6367033
Free Shipping & Returns
$2,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 2
- Amps AC 45
- Max. Motor Voltage 250V AC
- Coil Volts 220/240V AC
- Fuse Clip Type RK5-250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ECN1622BAD-R63/D
- Zoro # G6367033
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 2 |
Overall Height | 11 in |
Overall Depth | 31 in |
Overall Width | 12 in |
Description
NEMA Combination Starter, Coil Voltage 220/240V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 2, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp, Control Transformer Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Hinged (N1C242408)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 6A, 125V AC, 10kA at 125V AC (GGM6)
- TY-RAP 13" L Wrap Hook-&-Loop Cable Tie BK PK 10 (FO350-50-0)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- EATON NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802ECB-R63/B)
- EATON Cutler-Hammer NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CJC-R63/C)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CCC-R63/B)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812CCC-R63/C)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812EJB-R63/C)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801ECB-R63/B)
- EATON NEMA Fusible Str, Size 3,120V Coil, 1 Enc (ECN1631AAG-R63/E)
- Eaton NEMA Fusible Combination Starters