Shop All NEMA Fusible Combination Starters
Eaton
NEMA Fusible Str, Size 2,208V Coil, 3R Enc
Mfr # ECN1622EAD-R63/D
Zoro # G6367024
product price: $2,169.99
/ea
Free Shipping & Returns
$2,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 2
- Amps AC 45
- Max. Motor Voltage 250V AC
- Coil Volts 208V AC
- Fuse Clip Type RK5-250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECN1622EAD-R63/D
- Zoro # G6367024
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 2 |
Description
NEMA Combination Starter, Coil Voltage 208V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 2, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp, Control Transformer Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Gray Housing, 350A (122108-001)
- MERSEN Fuse, GSA Series, Time Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA3)
- WIREMOLD Communications Plate, Gray, Die-Cast Zinc (C8005P-3RT)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRBLA500)
- EATON NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802ECB-R63/B)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821BJD-R63/D)
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821CJE-R63/D)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812EJB-R63/C)
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 3R Enc (ECN1822CJE-R63/D)
- EATON Cutler-Hammer NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802CJC-R63/B)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- Eaton NEMA Fusible Combination Starters