Shop All NEMA Fusible Combination Starters
Eaton
NEMA Fusible Str, Size 2,120V Coil, 1 Enc
Mfr # ECN1821CCE-R63/D
Zoro # G2017961
product price: $2,303.99
/ea
Free Shipping & Returns
$2,303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 1
- Amps AC 9 to 45
- Max. Motor Voltage 480/575V AC
- Coil Volts 120V AC
- Fuse Clip Type Class R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECN1821CCE-R63/D
- Zoro # G2017961
- UPC # 786680199905
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 1 |
Width | 11.625 IN |
Height | 10.25 IN |
Length | 30.125 IN |
Overall Depth | 30.13 in |
Overall Width | 11.63 in |
Overall Height | 10.25 in |
Description
NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK25 (RV18-6Q)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-12D)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Chrome, 3P, 10A (XB4BJ33)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801EJB-R63/B)
- EATON NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802EJB-R63/B)
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 3R Enc (ECN1822CJE-R63/D)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801ECB-R63/B)
- EATON Cutler-Hammer NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802CJC-R63/B)
- EATON NEMA Fusible Str, Size 3,120V Coil, 1 Enc (ECN1631AAG-R63/E)
- EATON NEMA Fusible Str, Size 2,120V Coil, 3R Enc (ECN1822BCD-R63/D)
- Eaton Starters