Shop All NEMA Fusible Combination Starters
Eaton
NEMA Fusible Str, Size 2,120V Coil, 1 Enc
Mfr # ECN1621AAE-R63/D
Zoro # G6366981
original price:
$2,069.01
7% off
Free Shipping & Returns
$1,909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 2
- Amps AC 45
- Max. Motor Voltage 600V AC
- Coil Volts 110/120V AC
- Fuse Clip Type RK1-600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ECN1621AAE-R63/D
- Zoro # G6366981
- UPC # 786685453071
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 2 |
Width | 12.2 IN |
Height | 11.1 IN |
Size | NEMA size 2 |
Length | 30.7 IN |
Overall Height | 11.1 in |
Overall Width | 12.2 in |
Overall Depth | 30.7 in |
Description
NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 2, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp, Control Transformer Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 4.75In (GAR3903TC)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-0 (2510KR2)
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02426.35T.05)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821BJD-R63/D)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812CJC-R63/C)
- EATON NEMA Fusible Str, Size 2,120V Coil, 3R Enc (ECN1822BCD-R63/D)
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 3R Enc (ECN1822CJE-R63/D)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CJC-R63/B)
- EATON NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802ECB-R63/B)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 1 Enc (8538SBG13V02S)
- Eaton Starters