Shop All NEMA Fusible Combination Starters
Eaton
NEMA Fusible Str, Size 1,120V Coil, 4X Enc
Mfr # ECN1614AAC-R63/C
Zoro # G2551249
Free Shipping & Returns
$2,648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 1
- Amps AC 27
- Max. Motor Voltage 600V AC
- Coil Volts 110/120V AC
- Fuse Clip Type RK1-600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ECN1614AAC-R63/C
- Zoro # G2551249
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 1 |
Overall Width | 12.2 in |
Overall Depth | 30.6 in |
Overall Height | 11 in |
Description
NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Control Transformer Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Carlon Flex-Plus 12005-200 ENT Flexible Raceway, 200 ft L, PVC, Blue (12005-200)
- TR INDUSTRIAL 12 in Multi-Purpose UV Cable Ties in Black, 500-pk (TR88303-5PK)
- SCHNEIDER ELECTRIC Ovrload Relay, 17 to 24A, 3P, Class 20,690V (LR3D22L)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, phase barrier, quantity 6 (S29329)
- EATON NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802ECB-R63/B)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CCC-R63/B)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN16A4AAC-R63/CL30)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- EATON NEMA Fusible Str, Size 3,120V Coil, 1 Enc (ECN1631AAG-R63/E)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812CCC-R63/C)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- Eaton NEMA Fusible Combination Starters