Shop All NEMA Fusible Combination Starters
Eaton
NEMA Fusible Str, Size 1,120V Coil, 3R Enc
Mfr # ECN1812CJC-R63/C
Zoro # G2017919
product price: $3,399.99
/ea
Free Shipping & Returns
$3,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 1
- Amps AC 4 to 18
- Max. Motor Voltage 480/575V AC
- Coil Volts 120V AC
- Fuse Clip Type Class R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECN1812CJC-R63/C
- Zoro # G2017919
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 1 |
Overall Depth | 30.13 in |
Overall Height | 10.25 in |
Overall Width | 11.63 in |
Description
NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 7 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB5AV013)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-CC)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN16A4AAC-R63/CL30)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801ECB-R63/B)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- EATON NEMA Fusible Str, Size 2,120V Coil, 4X Enc (ECN1624AAE-R63/D)
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 3R Enc (ECN1822CJE-R63/D)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812CCC-R63/C)
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821CJE-R63/D)
- Eaton Motor Controls