Shop All NEMA Fusible Combination Starters
Eaton
NEMA Fusible Str, Size 0,120V Coil, 4X Enc
Mfr # ECN16A4AAC-R63/CL30
Zoro # G2551258
product price: $2,742.99
/ea
Free Shipping & Returns
$2,742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 00
- Amps AC 9
- Max. Motor Voltage 600V AC
- Coil Volts 110/120V AC
- Fuse Clip Type RK1-600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECN16A4AAC-R63/CL30
- Zoro # G2551258
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 00 |
Description
NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 9 A, Horsepower @ Three Phase - 600V AC 2 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 00, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 1 1/2 hp, Control Transformer Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker Enclosure, W0, 200A, 120/240V, Main Circuit Breaker, 1 Phase (W0202MB1200CU)
- PARTNERS BRAND UV Cable Ties, 50#, 18", Black, PK500 (CTUV1850)
- OMRON Enclosed Power Relay, 15A, 240VAC, SPDT (MJN1Z-E-RP-AC240)
- POWER FIRST 14.5" L Cable Tie NAT PK 100 (36J157)
- EATON Cutler-Hammer NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811EJB-R63/C)
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 3R Enc (ECN1822CJE-R63/D)
- EATON NEMA Fusible Str, Size 3,120V Coil, 1 Enc (ECN1631AAG-R63/E)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812EJB-R63/C)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821BJD-R63/D)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- Eaton NEMA Fusible Combination Starters