Shop All Adjustable Frequency Drive Accessories
Eaton
NEMA 12 Conversion Kit, Frame Size 6
Mfr # OPTN12FR6
Zoro # G1975233
original price:
$839.25
7% off
new price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9000X Adjustable Frequency Drive
- Depth 21.0 in
- Width 8.25 in
- Height 3.25 in
- Phase Single, Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # OPTN12FR6
- Zoro # G1975233
- UPC # 782116105793
- Country of Origin Finland
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 21.0 in |
Width | 8.25 in |
Height | 3.25 in |
Overall Depth | 7 in |
Overall Width | 8 in |
Overall Length | 16 in |
Details
Item | Conversion Kit |
For Use With | 9000X Adjustable Frequency Drive |
Phase | Single, Three |
Application | To convert a NEMA Type 1 to a NEMA Type 12 drive. |
Includes | (10) Screws (M4), (16) Grounding Screws (M5), (16) Screws (M4), Cable Clamps, Cable Entry Flange, Grounding Cable Clamps, Grounding Terminals, Rubber Grommets (Sizes Vary from Class to Class) |
Mfr. Stock No. | OPTN12FR6-G |
Compatible with Product Type | Adjustable Frequency Drive |
Compatible with Manufacturer Part Number | SPX020A2-4A1B1, SPX025A2-4A1B1, SPX030A2-4A1B1 |
Description
Conversion Kit, Compatible with Manufacturer Part Number SPX020A2-4A1B1, SPX025A2-4A1B1, SPX030A2-4A1B1, For Use with Series SVX Series, Compatible with Product Type Adjustable Frequency Drive, For Use With 9000X Adjustable Frequency Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Two-Single-Row Assembly <4 OD, LM29700LA-90029 (LM29700LA-90029)
- PRIMEFIT 3/8" Push On Barb to 3/8" Male Hose End, 25PCS (HRK38P38M-B25-P)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Size - Air Treatment: Subcompact (D08-02-FKG0B)
- D&D Timing Belt, S8M, 40 x 800mm PL, T100 (400-S8M-800)
- EATON AC Drive Communication Card, Devicenet (OPTC7)
- EATON Flange Kit, 9.63in.Dx14.96in.Hx6.61in.W (DXG-ACC-FR2N12FK)
- EATON Communication Card, BACnet (OPTCJ)
- EATON Standard I/O Card, 2 Relay Output (NC/NO) (OPTA2)
- EATON Clock Battery, Real Time, Plug-In (DXG-ACC-RTBATT)
- EATON Fan Kit, Frame 1, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR1FAN)
- SCHNEIDER ELECTRIC Junction Box (VW3CANTAP2)
- Eaton Adjustable Frequency Drive Accessories