Shop All Adjustable Frequency Drive Accessories
Eaton
NEMA 12 Conversion Kit, Frame Size 5
Mfr # OPTN12FR5
Zoro # G1374247
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.0 in
- For Use With 9000X Adjustable Frequency Drive
- Mfr. Stock No. OPTN12FR5-G
- Phase Single, Three
- Width 7.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # OPTN12FR5
- Zoro # G1374247
- UPC # 782116105786
- Country of Origin Finland
- Category Adjustable Frequency Drive Accessories
Dimensions
Height | 8.0 in |
Width | 7.0 in |
Depth | 16.0 in |
Overall Width | 8 in |
Overall Depth | 7 in |
Overall Length | 16 in |
Details
For Use With | 9000X Adjustable Frequency Drive |
Mfr. Stock No. | OPTN12FR5-G |
Phase | Single, Three |
Item | Conversion Kit |
Application | To convert a NEMA Type 1 to a NEMA Type 12 drive. |
Includes | (10) Screws (M4), (16) Screws (M4), (8) Screws (M4), Caution Label, Control Cable Entry Clamps, Grounding Terminals, NEMA 12 Cable Cover with Auxiliary Fan, NEMA 12 Enclosure, Removable Conduit Plate |
Compatible with Product Type | Adjustable Frequency Drive |
Compatible with Manufacturer Part Number | SPX007A2-4A1B1, SPX010A2-4A1B1, SPX015A2-4A1B1 |
Description
Conversion Kit, Compatible with Manufacturer Part Number SPX007A2-4A1B1, SPX010A2-4A1B1, SPX015A2-4A1B1, For Use with Series SVX Series, Compatible with Product Type Adjustable Frequency Drive, For Use With 9000X Adjustable Frequency Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F721-20-B5-G)
- NTN NTN 4T-H715311, Tapered Roller Bearing Cup Single Cup 5375 In Od X 14375 In W Case Carburized Steel (4T-H715311)
- GUARDAIR Steel and Chisel Point Nozzle, 48 in. (F5E048SS)
- EATON Communication Card, Modbus or Johnson (OPTC2)
- EATON Flange Kit, 13.41in.Dx27.83in.Hx11.34in.W (DXG-ACC-FR5N12FK)
- EATON Flange Kit, 11.57in.Dx23.27in.Hx9.36in.W (DXG-ACC-FR4N12FK)
- EATON Eaton Style Number MXE34AB9D0F00 (MMX34AA9D0F0-0)
- EATON Option Card, 1 Analog In, 2 Analog Out (OPTB4)
- EATON Fan Kit, Frame 5, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR5FAN)
- SCHNEIDER ELECTRIC Graphic Keypad Terminal, 240 x 160 Pixels (VW3A1111)
- Eaton Adjustable Frequency Drive Accessories